Zoro Homepage

Chucking Reamer, 0.1650 In., 6 Flute, HSS

  • Mfr # 433-0.1650

  • Zoro # G5897762


product price: $41.69
/ea

Key Features

Size - Decimal
0.1650 in - 0.1650
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.1650
Zoro #
G5897762
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1650 in - 0.1650
Flute Length
1 1/8 in
Shank Dia.
5/32 in
Overall Length
4 1/2 in
Reamer Size
5/32 in
Dimension Type
Decimal inch
Shank Size
0.1650"
Size- Decimal
0.1650" (0.1650)
Size
0.1650"

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.