Zoro Homepage

Chucking Reamer, 0.2975 In., 6 Flute, HSS

  • Mfr # 433-0.2975

  • Zoro # G5878424


product price: $51.69
/ea

Key Features

Size - Decimal
0.2975 in - 0.2975
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.2975
Zoro #
G5878424
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.2975 in - 0.2975
Flute Length
1 1/2 in
Shank Dia.
19/64 in
Reamer Size
19/64 in
Size- Decimal
0.2975" (0.2975)
Shank Size
0.2975"
Dimension Type
Decimal inch
Overall Length
6 in
Size
0.2975"

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.