Zoro Homepage

Chucking Reamer, 0.3715 In., 6 Flute, HSS

  • Mfr # 433-0.3715

  • Zoro # G5913442


product price: $50.89
/ea

Key Features

Size - Decimal
0.3715 in - 0.3715
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.3715
Zoro #
G5913442
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3715 in - 0.3715
Flute Length
1 3/4 in
Reamer Size
23/64 in
Dimension Type
Decimal inch
Overall Length
7 in
Shank Dia.
23/64 in
Size- Decimal
0.3715" (0.3715)
Shank Size
0.3715"
Size
0.3715"

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.