Zoro Homepage

Chucking Reamer, 0.3740 In, 6 Flute, Cobalt

  • Mfr # 1435-0.3740

  • Zoro # G5941695


product price: $50.49
/ea

Key Features

Size - Decimal
0.3740 in - 0.3740
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-0.3740
Zoro #
G5941695
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.3740 in - 0.3740
Flute Length
1 3/4 in
Reamer Size
23/64 in
Size- Decimal
0.3740" (0.3740)
Overall Length
7 in
Shank Dia.
23/64 in
Size
0.3740"
Shank Size
0.3740"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Decimal Equivalent
0.3740
Coolant Through
No
Material
Cobalt
Spiral Direction
Right Hand
Reamer Application
Through Hole
Primary Material Application ISO Code
H, K, M, N, O, P, S
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.