Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4115 In., 6 Flute, HSS

  • Mfr # 433-0.4115

  • Zoro # G5979276


product price: $62.15
/ea

Key Features

Size - Decimal
0.4115 in - 0.4115
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.4115
Zoro #
G5979276
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4115 in - 0.4115
Flute Length
1 3/4 in
Overall Length
7 in
Shank Size
0.4115"
Shank Dia.
13/32 in
Size
0.4115"
Size- Decimal
0.4115" (0.4115)
Reamer Size
13/32 in
Dimension Type
Decimal inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Material
High Speed Steel
Shank Type
Straight
Reamer Application
Through Hole
Spiral Direction
Neutral
Decimal Equivalent
0.4115
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.