Zoro Homepage

Chucking Reamer, 0.4365 In, 6 Flute, Cobalt

  • Mfr # 1433-0.4365

  • Zoro # G5996636


product price: $58.89
/ea

Key Features

Size - Decimal
0.4365 in - 0.4365
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-0.4365
Zoro #
G5996636
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4365 in - 0.4365
Flute Length
1 3/4 in
Dimension Type
Decimal inch
Size
0.4365"
Overall Length
7 in
Size- Decimal
0.4365" (0.4365)
Reamer Size
27/64 in
Shank Dia.
27/64 in
Shank Size
0.4365"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Decimal Equivalent
0.4365
Shank Type
Straight
Cutting Direction
Right Hand
Material
Cobalt
Number of Flutes
6
Coolant Through
No
Spiral Direction
Neutral
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.