Zoro Homepage

Chucking Reamer, 0.4365 In., 6 Flute, HSS

  • Mfr # 435L-0.4365

  • Zoro # G5913485


product price: $47.89
/ea

Key Features

Size - Decimal
0.4365 in - 0.4365
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-0.4365
Zoro #
G5913485
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4365 in - 0.4365
Flute Length
1 3/4 in
Shank Size
0.3730"
Overall Length
7 in
Size
0.4365"
Reamer Size
27/64 in
Dimension Type
Decimal inch
Size- Decimal
0.4365" (0.4365)
Shank Dia.
23/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Cutting Direction
Left Hand
Coolant Through
No
Decimal Equivalent
0.4365
Spiral Direction
Left Hand
Shank Type
Straight
Reamer Application
Through Hole
Material
High Speed Steel
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.