Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.4535 In., 6 Flute, HSS

  • Mfr # 433-0.4535

  • Zoro # G5907264


product price: $73.39
/ea

Key Features

Size - Decimal
0.4535 in - 0.4535
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.4535
Zoro #
G5907264
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4535 in - 0.4535
Flute Length
1 3/4 in
Shank Size
0.4535"
Reamer Size
29/64 in
Dimension Type
Decimal inch
Size- Decimal
0.4535" (0.4535)
Shank Dia.
29/64 in
Size
0.4535"
Overall Length
7 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Spiral Direction
Neutral
Reamer Application
Through Hole
Material
High Speed Steel
Coolant Through
No
Shank Type
Straight
Number of Flutes
6
Cutting Direction
Right Hand
Decimal Equivalent
0.4535
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.