Chucking Reamer, 0.4740 In., 6 Flute, HSS
Mfr # 433-0.4740
Zoro # G5888872
product price: $71.49
/eaKey Features
Size - Decimal
0.4740 in - 0.4740
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433-0.4740
Zoro #
G5888872
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
0.4740 in - 0.4740
Flute Length
2 in
Shank Dia.
15/32 in
Overall Length
8 in
Size- Decimal
0.4740" (0.4740)
Size
0.4740"
Shank Size
0.4740"
Reamer Size
15/32 in
Dimension Type
Decimal inch
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.