Zoro Homepage

Chucking Reamer, 0.4905 In., 6 Flute, HSS

  • Mfr # 433-0.4905

  • Zoro # G5993005


product price: $62.79
/ea

Key Features

Size - Decimal
0.4905 in - 0.4905
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.4905
Zoro #
G5993005
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.4905 in - 0.4905
Flute Length
2 in
Shank Size
0.4905"
Overall Length
8 in
Shank Dia.
31/64 in
Size
0.4905"
Reamer Size
31/64 in
Dimension Type
Decimal inch
Size- Decimal
0.4905" (0.4905)

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.