Chucking Reamer, 0.5655 In., 6 Flute, HSS
Mfr # 433-0.5655
Zoro # G5942693
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.5655 in - 0.5655
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433-0.5655
Zoro #
G5942693
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
0.5655 in - 0.5655
Flute Length
2 in
Shank Size
0.5655"
Reamer Size
9/16 in
Size- Decimal
0.5655" (0.5655)
Overall Length
8 in
Dimension Type
Decimal inch
Shank Dia.
9/16 in
Size
0.5655"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.