Chucking Reamer, 0.6255 In., 8 Flute, HSS
Mfr # 433-0.6255
Zoro # G5992646
product price: $98.69
/ea
Free Shipping & Returns
Key Features
Size - Decimal
0.6255 in - 0.6255
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433-0.6255
Zoro #
G5992646
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
0.6255 in - 0.6255
Flute Length
2 1/4 in
Shank Dia.
5/8 in
Dimension Type
Decimal inch
Overall Length
9 in
Reamer Size
5/8 in
Shank Size
0.6255"
Size
0.6255"
Size- Decimal
0.6255" (0.6255)
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.