Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.7600 In., 8 Flute, HSS

  • Mfr # 433-0.7600

  • Zoro # G6004923


product price: $107.06
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.7600 in - 0.7600
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.7600
Zoro #
G6004923
UPC #
094721409105
Country of Origin
United States

Dimensions

Size - Decimal
0.7600 in - 0.7600
Flute Length
2 1/2 in
Shank Size
0.7600"
Shank Dia.
3/4 in
Size- Decimal
0.7600" (0.7600)
Reamer Size
3/4 in
Overall Length
9 1/2 in
Size
0.7600"
Dimension Type
Decimal inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Decimal Equivalent
0.7600
Cutting Direction
Right Hand
Material
High Speed Steel
Coolant Through
No
Shank Type
Straight
Primary Material Application
All Materials
Reamer Application
Through Hole
Number of Flutes
8
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.