Zoro Homepage

Chucking Reamer, 1-11/16 In., 8 Flute, HSS

  • Mfr # 436-1-11/16

  • Zoro # G6040194


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-11/16 in - 1.6875
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-1-11/16
Zoro #
G6040194
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-11/16 in - 1.6875
Flute Length
4 in
Dimension Type
Fractional Inch
Shank Dia.
MT5
Size
1-11/16"
Reamer Size
1 11/16 in
Shank Size
MT5
Overall Length
13 1/2 in
Size- Decimal
1-11/16" (1.6875)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
8
Coolant Through
No
Reamer Application
Through Hole
Material
High Speed Steel
Primary Material Application
All Materials
Cutting Direction
Right Hand
Spiral Direction
Neutral
Shank Type
Morse Taper
Decimal Equivalent
1.6875
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.