Zoro Homepage

Chucking Reamer, 1-13/16 In, 12 Flute, HSS

  • Mfr # 437-1-13/16

  • Zoro # G6033011


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-13/16 in - 1.8125
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-1-13/16
Zoro #
G6033011
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-13/16 in - 1.8125
Flute Length
4 in
Reamer Size
1 13/16 in
Shank Size
MT5
Overall Length
14 in
Shank Dia.
MT5
Dimension Type
Fractional Inch
Size
1-13/16"
Size- Decimal
1-13/16" (1.8125)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Decimal Equivalent
1.8125
Primary Material Application
All Materials
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
12
Material
High Speed Steel
Reamer Application
Through Hole
Shank Type
Morse Taper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.