Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-13/16 In., 8 Flute, HSS

  • Mfr # 436-1-13/16

  • Zoro # G6012727


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-13/16 in - 1.8125
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436-1-13/16
Zoro #
G6012727
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-13/16 in - 1.8125
Flute Length
4 in
Reamer Size
1 13/16 in
Size- Decimal
1-13/16" (1.8125)
Overall Length
14 in
Dimension Type
Fractional Inch
Shank Dia.
MT5
Size
1-13/16"
Shank Size
MT5

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Morse Taper
Primary Material Application
All Materials
Decimal Equivalent
1.8125
Material
High Speed Steel
Spiral Direction
Neutral
Number of Flutes
8
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.