Zoro Homepage

Chucking Reamer, 1-1/8 In., 8 Flute, HSS

  • Mfr # 435L-1-1/8

  • Zoro # G5992034


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-1/8 in - 1.1250
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-1-1/8
Zoro #
G5992034
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-1/8 in - 1.1250
Flute Length
2 7/8 in
Size- Decimal
1-1/8" (1.1250)
Size
1-1/8"
Reamer Size
1 1/8 in
Overall Length
11 in
Dimension Type
Fractional Inch
Shank Size
0.8740"
Shank Dia.
55/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
1.1250
Cutting Direction
Left Hand
Primary Material Application
All Materials
Reamer Application
Through Hole
Spiral Direction
Left Hand
Coolant Through
No
Number of Flutes
8
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.