Chucking Reamer, 1-1/8 In., 8 Flute, HSS
Mfr # 437-1-1/8
Zoro # G5895671
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
1-1/8 in - 1.1250
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
437-1-1/8
Zoro #
G5895671
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1-1/8 in - 1.1250
Flute Length
2 7/8 in
Overall Length
11 in
Shank Dia.
MT3
Dimension Type
Fractional Inch
Shank Size
MT3
Size- Decimal
1-1/8" (1.1250)
Reamer Size
1 1/8 in
Size
1-1/8"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.