Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-3/4 In., 8 Flute, HSS

  • Mfr # 436-1-3/4

  • Zoro # G5877995


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-3/4 in - 1.7500
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-1-3/4
Zoro #
G5877995
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-3/4 in - 1.7500
Flute Length
4 in
Dimension Type
Fractional Inch
Overall Length
13 1/2 in
Shank Dia.
MT5
Size
1-3/4"
Size- Decimal
1-3/4" (1.7500)
Shank Size
MT5
Reamer Size
1 3/4 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.7500
Number of Flutes
8
Reamer Application
Through Hole
Coolant Through
No
Shank Type
Morse Taper
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material
High Speed Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.