Chucking Reamer, No 1, 6 Flute, HSS
Mfr # 435L-#1
Zoro # G5921885
product price: $39.19
/eaKey Features
Size - Decimal
#1 - 0.2280
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435L-#1
Zoro #
G5921885
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#1 - 0.2280
Flute Length
1 1/2 in
Reamer Size
#1
Size- Decimal
#1 (0.2280)
Shank Size
0.2173"
Shank Dia.
13/64 in
Size
#1
Overall Length
6 in
Dimension Type
Wire
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.