Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-7/16 In., 10 Flute, HSS

  • Mfr # 435-1-7/16

  • Zoro # G6029204


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-7/16 in - 1.4375
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-1-7/16
Zoro #
G6029204
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-7/16 in - 1.4375
Flute Length
3 1/4 in
Dimension Type
Fractional Inch
Overall Length
12 in
Size- Decimal
1-7/16" (1.4375)
Shank Size
1.2490"
Shank Dia.
1 15/64 in
Size
1-7/16"
Reamer Size
1 7/16 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Decimal Equivalent
1.4375
Cutting Direction
Right Hand
Primary Material Application
All Materials
Reamer Application
Through Hole
Material
High Speed Steel
Shank Type
Straight
Number of Flutes
10
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.