Chucking Reamer, 1-7/8 In., 12 Flute, HSS
Mfr # 435-1-7/8
Zoro # G5934415
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
1-7/8 in - 1.8750
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-1-7/8
Zoro #
G5934415
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1-7/8 in - 1.8750
Flute Length
4 in
Overall Length
14 in
Reamer Size
1 7/8 in
Size- Decimal
1-7/8" (1.8750)
Shank Size
1.4990"
Shank Dia.
1 31/64 in
Dimension Type
Fractional Inch
Size
1-7/8"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.