Zoro Homepage

Chucking Reamer, 1.0000 In, 8 Flute, Cobalt

  • Mfr # 1433-1"

  • Zoro # G7514403


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1 in - 1.0000
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-1"
Zoro #
G7514403
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1 in - 1.0000
Flute Length
2 3/4 in
Shank Size
0.8745"
Reamer Size
1 in
Dimension Type
Fractional Inch
Overall Length
8 in
Size
1"
Size- Decimal
1" (1.0000)
Shank Dia.
55/64 in

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.