Zoro Homepage

Chucking Reamer, 1.0030 In., 8 Flute, HSS

  • Mfr # 433-1.0030

  • Zoro # G5984903


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1.0030 in - 1.0030
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-1.0030
Zoro #
G5984903
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1.0030 in - 1.0030
Flute Length
2 3/4 in
Overall Length
10 1/2 in
Reamer Size
1 in
Size- Decimal
1.0030" (1.0030)
Shank Size
1.0030"
Size
1.0030"
Dimension Type
Decimal inch
Shank Dia.
1 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.0030
Reamer Application
Through Hole
Number of Flutes
8
Cutting Direction
Right Hand
Coolant Through
No
Shank Type
Straight
Material
High Speed Steel
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.