Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 10.5mm, 6 Flute, Cobalt

  • Mfr # 1435-10.5MM

  • Zoro # G6018844


product price: $63.39
/ea

Key Features

Size - Decimal
10.50mm - 0.4134
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-10.5MM
Zoro #
G6018844
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
10.50mm - 0.4134
Flute Length
44.00 mm
Shank Dia.
10.5 mm
Reamer Size
10.50 mm
Overall Length
178.00 mm
Size
10.50mm
Size- Decimal
10.50mm (0.4134)
Shank Size
0.4134"
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4134
Material
Cobalt
Primary Material Application
All Materials
Reamer Application
Through Hole
Coolant Through
No
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Number of Flutes
6
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 10.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.