Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 10mm, 6 Flute, HSS

  • Mfr # 435-10.0MM

  • Zoro # G5983695


product price: $42.69
/ea

Key Features

Size - Decimal
10.00mm - 0.3937
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-10.0MM
Zoro #
G5983695
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
10.00mm - 0.3937
Flute Length
44.00 mm
Shank Dia.
7.8 mm
Dimension Type
Metric
Size
10.00mm
Size- Decimal
10.00mm (0.3937)
Overall Length
178.00 mm
Shank Size
0.3105"
Reamer Size
10.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Primary Material Application
All Materials
Cutting Direction
Right Hand
Reamer Application
Through Hole
Coolant Through
No
Decimal Equivalent
0.3937
Material
High Speed Steel
Shank Type
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.