Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11/16 In, 8 Flute, Cobalt

  • Mfr # 1433-11/16

  • Zoro # G5945143


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11/16 in - 0.6875
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-11/16
Zoro #
G5945143
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/16 in - 0.6875
Flute Length
2 1/4 in
Shank Dia.
11/16 in
Size
11/16"
Dimension Type
Fractional Inch
Shank Size
0.6875"
Overall Length
8 in
Reamer Size
11/16 in
Size- Decimal
11/16" (0.6875)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Reamer Application
Through Hole
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, S1
Number of Flutes
8
Decimal Equivalent
0.6875
Cutting Direction
Right Hand
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.