Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11/16 In., 8 Flute, HSS

  • Mfr # 437-11/16

  • Zoro # G6016123


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11/16 in - 0.6875
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-11/16
Zoro #
G6016123
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/16 in - 0.6875
Flute Length
2 1/4 in
Dimension Type
Fractional Inch
Reamer Size
11/16 in
Shank Dia.
MT2
Size
11/16"
Shank Size
MT2
Overall Length
9 in
Size- Decimal
11/16" (0.6875)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Decimal Equivalent
0.6875
Reamer Application
Through Hole
Material
High Speed Steel
Spiral Direction
Right Hand
Shank Type
Morse Taper
Number of Flutes
8
Primary Material Application
All Materials
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.