Chucking Reamer, 11/32 In., 6 Flute, HSS
Mfr # 333-11/32
Zoro # G5941135
product price: $38.89
/eaKey Features
Size - Decimal
11/32 in - 0.3438
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-11/32
Zoro #
G5941135
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
11/32 in - 0.3438
Flute Length
1 1/2 in
Reamer Size
11/32 in
Overall Length
4 3/4 in
Size- Decimal
11/32" (0.3438)
Shank Dia.
11/32 in
Shank Size
0.3438"
Dimension Type
Fractional Inch
Size
11/32"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.