Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11/32 In., 6 Flute, HSS

  • Mfr # 437-11/32

  • Zoro # G6019273


product price: $70.39
/ea

Key Features

Size - Decimal
11/32 in - 0.3438
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-11/32
Zoro #
G6019273
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/32 in - 0.3438
Flute Length
1 1/2 in
Overall Length
6 in
Dimension Type
Fractional Inch
Size- Decimal
11/32" (0.3438)
Shank Size
MT1
Size
11/32"
Reamer Size
11/32 in
Shank Dia.
MT1

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application
All Materials
Shank Type
Morse Taper
Number of Flutes
6
Reamer Application
Through Hole
Spiral Direction
Right Hand
Decimal Equivalent
0.3438
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.