Zoro Homepage

Chucking Reamer, 1.1562 In., 10 Flute, HSS

  • Mfr # 433-1-5/32

  • Zoro # G5987466


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-5/32 in - 1.1562
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-1-5/32
Zoro #
G5987466
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-5/32 in - 1.1562
Flute Length
2 7/8 in
Overall Length
11 in
Size- Decimal
1-5/32" (1.1562)
Shank Dia.
23/64 in
Dimension Type
Fractional Inch
Size
1-5/32"
Reamer Size
1 5/32 in
Shank Size
0.3740"

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.