Zoro Homepage

Chucking Reamer, 11mm, 6 Flute, Cobalt

  • Mfr # 1433-11.0MM

  • Zoro # G5983853


product price: $59.19
/ea

Key Features

Size - Decimal
11.00mm - 0.4331
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-11.0MM
Zoro #
G5983853
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11.00mm - 0.4331
Flute Length
44.00 mm
Reamer Size
11.00 mm
Shank Size
0.4331"
Dimension Type
Metric
Size
11.00mm
Overall Length
178.00 mm
Shank Dia.
11 mm
Size- Decimal
11.00mm (0.4331)

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 11.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.