Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 11mm, 6 Flute, HSS

  • Mfr # 333-11.0MM

  • Zoro # G5909276


product price: $42.85
/ea

Key Features

Size - Decimal
11.00mm - 0.4331
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-11.0MM
Zoro #
G5909276
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11.00mm - 0.4331
Flute Length
44.00 mm
Dimension Type
Metric
Size
11.00mm
Shank Size
0.4331"
Size- Decimal
11.00mm (0.4331)
Shank Dia.
11 mm
Reamer Size
11.00 mm
Overall Length
140.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Spiral Direction
Neutral
Material
High Speed Steel
Primary Material Application
All Materials
Decimal Equivalent
0.4331
Reamer Application
Through Hole
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
6
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 11.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.