Chucking Reamer, No 12, 6 Flute, HSS
Mfr # 435L-#12
Zoro # G5999831
product price: $24.79
/eaKey Features
Size - Decimal
#12 - 0.1890
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435L-#12
Zoro #
G5999831
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#12 - 0.1890
Flute Length
1 1/8 in
Shank Size
0.1805"
Overall Length
4 1/2 in
Size- Decimal
#12 (0.1890)
Size
#12
Dimension Type
Wire
Reamer Size
#12
Shank Dia.
11/64 in
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.