Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/2 In., 6 Flute, Cobalt

  • Mfr # 1433-1/2

  • Zoro # G7484075


product price: $73.79
/ea

Key Features

Size - Decimal
1/2 in - 0.5000
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-1/2
Zoro #
G7484075
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
2 in
Size- Decimal
1/2" (0.5000)
Overall Length
8 in
Dimension Type
Fractional Inch
Shank Size
0.5000"
Shank Dia.
1/2 in
Reamer Size
1/2 in
Size
1/2"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Material
Cobalt
Shank Type
Straight
Reamer Application
Through Hole
Cutting Direction
Right Hand
Coolant Through
No
Spiral Direction
Neutral
Number of Flutes
6
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.5000
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.