Zoro Homepage

Chucking Reamer, 1.2188 In., 10 Flute, HSS

  • Mfr # 433-1-7/32

  • Zoro # G6012282


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
1-7/32 in - 1.2188
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-1-7/32
Zoro #
G6012282
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-7/32 in - 1.2188
Flute Length
3 in
Overall Length
11 1/2 in
Reamer Size
1 7/32 in
Shank Dia.
7/16 in
Shank Size
0.4385"
Size
1-7/32"
Dimension Type
Fractional Inch
Size- Decimal
1-7/32" (1.2188)

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.