Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12.5mm, 6 Flute, HSS

  • Mfr # 435-12.5MM

  • Zoro # G5936271


product price: $52.39
/ea

Key Features

Size - Decimal
12.50mm - 0.4921
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-12.5MM
Zoro #
G5936271
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.50mm - 0.4921
Flute Length
51.00 mm
Dimension Type
Metric
Shank Size
0.4355"
Shank Dia.
11 mm
Size- Decimal
12.50mm (0.4921)
Reamer Size
12.50 mm
Overall Length
203.00 mm
Size
12.50mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4921
Spiral Direction
Right Hand
Number of Flutes
6
Cutting Direction
Right Hand
Shank Type
Straight
Primary Material Application
All Materials
Reamer Application
Through Hole
Coolant Through
No
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 12.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.