Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12mm, 6 Flute, Cobalt

  • Mfr # 1435-12.0MM

  • Zoro # G5921675


product price: $72.59
/ea

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-12.0MM
Zoro #
G5921675
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
51.00 mm
Reamer Size
12.00 mm
Overall Length
203.00 mm
Size- Decimal
12.00mm (0.4724)
Shank Size
0.4724"
Size
12.00mm
Dimension Type
Metric
Shank Dia.
12 mm

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Decimal Equivalent
0.4724
Shank Type
Straight
Spiral Direction
Right Hand
Number of Flutes
6
Primary Material Application
All Materials
Cutting Direction
Right Hand
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.