Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12mm, 6 Flute, HSS

  • Mfr # 335-12.0MM

  • Zoro # G5908506


product price: $54.39
/ea

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-12.0MM
Zoro #
G5908506
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
51.00 mm
Overall Length
149.00 mm
Size
12.00mm
Dimension Type
Metric
Shank Dia.
12 mm
Reamer Size
12.00 mm
Shank Size
0.4724"
Size- Decimal
12.00mm (0.4724)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Coolant Through
No
Decimal Equivalent
0.4724
Number of Flutes
6
Reamer Application
Through Hole
Shank Type
Straight
Primary Material Application
All Materials
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.