Zoro Homepage

Chucking Reamer, 12mm, 6 Flute, HSS

  • Mfr # 435-12.0MM

  • Zoro # G5913257


product price: $49.49
/ea

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-12.0MM
Zoro #
G5913257
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
51.00 mm
Size- Decimal
12.00mm (0.4724)
Shank Dia.
11 mm
Dimension Type
Metric
Shank Size
0.4355"
Reamer Size
12.00 mm
Size
12.00mm
Overall Length
203.00 mm

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.