Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12mm, 6 Flute, HSS

  • Mfr # 436-12.0MM

  • Zoro # G5877803


product price: $67.69
/ea

Key Features

Size - Decimal
12.00mm - 0.4724
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-12.0MM
Zoro #
G5877803
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
51.00 mm
Dimension Type
Metric
Size- Decimal
12.00mm (0.4724)
Size
12.00mm
Overall Length
203.00 mm
Shank Dia.
MT1
Reamer Size
12.00 mm
Shank Size
MT1

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Decimal Equivalent
0.4724
Material
High Speed Steel
Coolant Through
No
Cutting Direction
Right Hand
Spiral Direction
Neutral
Shank Type
Morse Taper
Number of Flutes
6
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Metric, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.