Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 13/32 In., 6 Flute, HSS

  • Mfr # 435L-13/32

  • Zoro # G5932342


product price: $46.19
/ea

Key Features

Size - Decimal
13/32 in - 0.4062
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-13/32
Zoro #
G5932342
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
13/32 in - 0.4062
Flute Length
1 3/4 in
Size- Decimal
13/32" (0.4062)
Size
13/32"
Overall Length
7 in
Reamer Size
13/32 in
Shank Dia.
19/64 in
Shank Size
0.3105"
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Shank Type
Straight
Spiral Direction
Left Hand
Decimal Equivalent
0.4062
Material
High Speed Steel
Reamer Application
Through Hole
Number of Flutes
6
Primary Material Application
All Materials
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.