Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 13.5mm, 8 Flute, HSS

  • Mfr # 435L-5/8

  • Zoro # G6033815


product price: $63.59
/ea

Key Features

Size - Decimal
13.50mm - 0.5315
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-5/8
Zoro #
G6033815
UPC #
094721417162
Country of Origin
United States

Dimensions

Size - Decimal
13.50mm - 0.5315
Flute Length
63.00 mm
Overall Length
229.00 mm
Size- Decimal
13.50mm (0.5315)
Reamer Size
13.50 mm
Shank Size
0.4355"
Shank Dia.
11 mm
Size
13.50mm
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Cutting Direction
Left Hand
Decimal Equivalent
0.5315
Material
High Speed Steel
Number of Flutes
8
Reamer Application
Through Hole
Spiral Direction
Left Hand
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 13.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.