Zoro Homepage

Chucking Reamer, 13/62 In, 8 Flute, Cobalt

  • Mfr # 1433-13/16

  • Zoro # G5924344


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
13/64 in - 0.2031
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-13/16
Zoro #
G5924344
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
13/64 in - 0.2031
Flute Length
2 1/2 in
Shank Size
0.8125"
Shank Dia.
13/16 in
Overall Length
8 in
Size- Decimal
13/64" (0.2031)
Size
13/64"
Reamer Size
13/64 in
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
Cobalt
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Cutting Direction
Right Hand
Reamer Application
Through Hole
Decimal Equivalent
0.2031
Coolant Through
No
Spiral Direction
Neutral
Number of Flutes
8
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.