Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 14mm, 8 Flute, HSS

  • Mfr # 435L-11/16

  • Zoro # G5986845


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Size - Decimal
14.00mm - 0.5512
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-11/16
Zoro #
G5986845
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
14.00mm - 0.5512
Flute Length
63.00 mm
Overall Length
229.00 mm
Shank Dia.
11 mm
Size- Decimal
14.00mm (0.5512)
Dimension Type
Metric
Size
14.00mm
Shank Size
0.4355"
Reamer Size
14.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Spiral Direction
Left Hand
Shank Type
Straight
Decimal Equivalent
0.5512
Primary Material Application
All Materials
Number of Flutes
8
Reamer Application
Through Hole
Coolant Through
No
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 14.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.