Zoro Homepage

Chucking Reamer, 1.5625 In., 12 Flute, HSS

  • Mfr # 433-1-9/16

  • Zoro # G2240887


product price: $377.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Size - Decimal
1-9/16 in - 1.5625
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-1-9/16
Zoro #
G2240887
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1-9/16 in - 1.5625
Flute Length
3 1/2 in
Reamer Size
1 9/16 in
Shank Size
0.5010"
Size- Decimal
1-9/16" (1.5625)
Dimension Type
Fractional Inch
Overall Length
13 in
Shank Dia.
1.2490 in
Size
1-9/16"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.5625
Primary Material Application
All Materials
Shank Type
Straight
Coolant Through
No
Reamer Application
Through Hole
Material
High Speed Steel
Number of Flutes
12
Cutting Direction
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.