Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 15/64 In., 6 Flute, HSS

  • Mfr # 335-15/64

  • Zoro # G6023333


product price: $30.59
/ea

Key Features

Size - Decimal
15/64 in - 0.2344
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-15/64
Zoro #
G6023333
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
15/64 in - 0.2344
Flute Length
1 1/2 in
Size- Decimal
15/64" (0.2344)
Shank Size
0.2344"
Reamer Size
15/64 in
Shank Dia.
15/64 in
Size
15/64"
Dimension Type
Fractional Inch
Overall Length
3 7/8 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Shank Type
Straight
Number of Flutes
6
Material
High Speed Steel
Coolant Through
No
Decimal Equivalent
0.2344
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.