Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.5mm, 4 Flute, Cobalt

  • Mfr # 1433-1.5MM

  • Zoro # G5895513


product price: $25.69
/ea

Key Features

Size - Decimal
1.50mm - 0.0591
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-1.5MM
Zoro #
G5895513
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1.50mm - 0.0591
Flute Length
13.00 mm
Overall Length
64.00 mm
Dimension Type
Metric
Reamer Size
1.50 mm
Shank Dia.
1.4 mm
Shank Size
0.0591"
Size- Decimal
1.50mm (0.0591)
Size
1.50mm

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, S1
Decimal Equivalent
0.0591
Primary Material Application
All Materials
Spiral Direction
Neutral
Material
Cobalt
Number of Flutes
4
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 1.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.