Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.5mm, 4 Flute, Cobalt

  • Mfr # 1435-1.5MM

  • Zoro # G6004537


product price: $31.79
/ea

Key Features

Size - Decimal
1.50mm - 0.0591
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-1.5MM
Zoro #
G6004537
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1.50mm - 0.0591
Flute Length
13.00 mm
Size
1.50mm
Size- Decimal
1.50mm (0.0591)
Dimension Type
Metric
Overall Length
64.00 mm
Shank Dia.
1.4 mm
Shank Size
0.0591"
Reamer Size
1.50 mm

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, N, S1
Cutting Direction
Right Hand
Primary Material Application
All Materials
Spiral Direction
Right Hand
Number of Flutes
4
Decimal Equivalent
0.0591
Reamer Application
Through Hole
Material
Cobalt
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 1.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.