Chucking Reamer, 1/64 In., 2 Flute, Cobalt
Mfr # 1433-1/64
Zoro # G5972766
product price: $33.69
/eaKey Features
Size - Decimal
1/64 in - 0.0156
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433-1/64
Zoro #
G5972766
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/64 in - 0.0156
Flute Length
3/8 in
Shank Size
0.0156"
Size- Decimal
1/64" (0.0156)
Overall Length
3/4 in
Reamer Size
1/64 in
Dimension Type
Fractional Inch
Size
1/64"
Shank Dia.
1/64 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.